Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ SAF-T-FIT Plus Disposable N95 Particulate Respirator with Exhalation Valve
Honeywell™ SAF-T-FIT Plus Disposable N95 Particulate Respirator with Exhalation Valve offers the most variety in protection, size and comfort.
Specifications
Design Type | Cup/Molded |
---|---|
Disposable | Single-use |
Filter Type | N95 |
Material | Humidity-Resistant Filter Media |
Product Type | Particulate Respirator with Nuisance Organic Vapor Relief |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-805-022
|
Honeywell™
14110397 |
Medium/Large | N/A | N/A | N/A | ||||
17-805-019
|
Honeywell™
14110396 |
Small | N/A | N/A | N/A | ||||
Description
- Honeywell SAF-T-FIT Plus N1125OV
- Particulate Respirator with exhalation valve
- N95 plus nuisance level organic vapor with nose seal and clip
Specifications
Cup/Molded | |
N95 | |
Particulate Respirator with Nuisance Organic Vapor Relief | |
Yes |
Single-use | |
Humidity-Resistant Filter Media | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title