Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ SAF-T-FIT™ Plus P100 Respirators

Catalog No. 19166845
Change view
Click to view available options
Certifications (NIOSH):
NIOSH 42 CFR 84, P100, approval number: TC-84A-4270
Color Code:
Blue
Red
Size:
Small
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications (NIOSH) Color Code Size
19-166-845 NIOSH 42 CFR 84, P100, approval number: TC-84A-4270 Red Small
19-166-847 NIOSH 42 CFR 84, P100, approval number: TC-84A-4270 Blue X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-166-845 missing translation for 'mfr' Honeywell™ missing translation for 'supplierNo' 14110439

General-purpose respirators are for use against oil and non-oil based particulates.

Recommended for OSHA substance-specific particulate exposures in concentrations up to 10X the OSHA PEL for lead, cadmium, arsenic, and methylenedianiline.

  • Low breathing resistance
  • Incorporates humidity-resistant filter media
  • Durable suspension straps
  • Full sealing flange for superior fit and protection
  • Adjustable straps for a snug fit
  • Exhalation valve for ease of breathing during extended wear
  • Boomerang nose seal is adjustable for added comfort and a secure fit
  • Nose clip is color coded for visible size recognition
  • NIOSH-approved to have a filter efficiency of 99.97% against oil and non-oil based particulates: TC-84A- 4270
  • Latex-free

TRUSTED_SUSTAINABILITY

Specifications

Aerosol Type P - Oil-Proof
Certifications (NIOSH) NIOSH 42 CFR 84, P100, approval number: TC-84A-4270
Color Code Red
Color White
Design Type Cup/Molded
Disposable Single-use
Filter Type P100
Product Type General Purpose Particulate Respirator
Size Small
With Exhalation Valve Yes
Filter Efficiency 99%
For Use With (Application) Grinding, sanding, woodworking, drywalling, masonry, yardwork, sweeping
Latex Free Yes
Model 14110439
Nose Piece Material Metal
Nosepiece Type Nose Clip
Quantity 1 Ea.
With Faceseal Yes
Strap Attachment Type Dual Adjustable Straps
FDA Cleared Surgical Mask No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.