Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Safe D Battery Holder
SCI_ED

Catalog No. S12987 Shop All Eisco Products
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S12987 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12987 Supplier Eisco™ Supplier No. PH0957C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The EISCO Safe D Battery Holder is the perfect piece of equipment to create power for simple circuits using 4mm banana plugs.

  • Base is made of folded sheet metal, sockets are RoHS compliant high quality 4 mm banana plug compatible.
  • Ideal for constructing simple circuits.

Specifications

Product Type Battery Holder
For Use With (Equipment) Circuits
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Material Sheet Metal
Voltage 0/1 V
For Use With (Application) Constructing simple circuits
Height (English) 3 in.
Height (Metric) 7.62 cm
Includes Base, 4 mm banana plugs, spring loaded connection terminals, secure battery snaps
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Width (English) 5.5 in.
Width (Metric) 13.97 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.