Learn More
Description
- PPE Category III
- Disposable, full-body, one-piece protective clothing
- Microporous polypropylene with polyethylene film
- Zip front with sealable flap cover
- Elasticated ankles, hood and back
- Elastic cuffs with thumb loop
- Low-linting and durable
- Sterile via gamma irradiation
- Not made with natural rubber latex
- Manufactured in an ISO 9001 facility
- Performance level meets EN 13034:2005, EN ISO 13982-1:2004, EN 1149-5:2008, ISO 13688:2013 and EN ISO 14325:2004
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Large |
| Gender | Unisex |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Seam Type | Welded |
| Sterility | Sterile |
| Resistance | Chemicals, Water, Liquid, Particle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
