Learn More
Description
- Comfortable fit with elastic cuffs, back closure, waist and neck ties
- Fluid repellent material
- Superior strength provided with sewn seams
- Made of non-woven fabric
- Belt on the right side
- Nonsterile
- Single use, disposable and latex-free
- 10 per bag, 5 bags per case
Specifications
Specifications
| Length (Metric) | Gown: 115 cm; Sleeve: 61 cm |
| For Use With (Application) | Protection from cross contamination |
| Size | X-Large |
| Gender | Unisex |
| No. of Pockets | None |
| Product Type | General Purpose Gown |
| Material | Spunbond Polypropylene |
| Color | Yellow |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.