Learn More
Germaine™ Laboratories SafeCup™ III Urine Test Cup
Description
- Rapidly screen for broad range of illicit and prescription drugs:
- Amphetamine (AMP)
- Barbituates (BAR)
- Benzodiazepines (BZO)
- Buprenorphine (BUP)
- Cocaine (COC)
- Cannabis/Marijuana (THC)
- Ecstacy (MDMA)
- Methamphetamine (MET)
- Methadone (MTD)
- Opiates/Morphine (OPI/MOP)
- Oxycodone (OXY)
- Phencyclidine (PCP)
- 510(k) Cleared and CLIA-waived
- Simple procedure: collect, dip and read-results in as little as five minutes
- Test device remains in control of administrator
Specifications
Specifications
| Content And Storage | 2°C to 30°C |
| Clia Complexity | Waived |
| Detectable Analytes | Amphetamine (AMP), Barbiturates (BAR), Benzodiazepines (BZO), Cocaine (COC), Cannibinoids (THC), Methylenedioxymethamphetamine (MDMA), Methamphetamine (mAMP), Methodone (MTD), Opiates (OPI), Phencyclidine (PCP) |
| Sample Type | Urine |
| Type | SafeCup for Drug Dip Panel |
| Disposable | Single-use |
| Includes | 10 drug panel |
| Quantity | 25 Cups |
| Test Time | 5 min. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.