Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SafeKey Compact Padlocks - Nylon with 25 mm Plastic Shackle, Keyed Alike

Catalog No. 11877326 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
Yellow
Quantity:
6 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
11-877-326 Red 6 Pk.
11-877-334 Yellow 6 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-877-326 Supplier Brady™ Supplier No. CPTRED25PLKA6PK
Only null left
Add to Cart
Add to Cart

A small and lightweight range of padlocks suitable for energy isolation programs or in small spaces.

  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
  • The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
  • The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key is supplied with each lock
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available

Specifications

Product Type Keyed Padlocks
Key Type Keyed Alike
Color Red
Material Nylon
Diameter (English) Shackle 0.19 in.
Diameter (Metric) Shackle 4.7 mm
Height (English) Shackle 1 in.
Height (Metric) Shackle 25 mm
Material (Shackle) Plastic
No. of Pins 6
Quantity 6 Pk.
Width (English) 1.3 in.
Width (English) Shackle 1 in.
Width (Metric) 33 mm
Width (Metric) Shackle 26 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.