Learn More
Brady™ SafeKey Padlocks - Nylon with 38 mm Steel Shackle, Keyed Different
Shop All Brady Corporation ProductsDescription
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key supplied with each lock
- Key retaining (Key won’t release until the padlock shackle is securely closed)
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Specifications
| Product Type | Keyed Padlocks |
| Alternate Part Number | NYL-RED-38ST-KD6PK |
| Key Type | Keyed Different |
| Color | Red |
| Material | Nylon |
| Diameter (English) Shackle | 0.25 in. |
| Diameter (Metric) Shackle | 6.4 mm |
| Height (English) Shackle | 1.5 in. |
| Height (Metric) Shackle | 38 mm |
| Material (Shackle) | Steel |
| Show More |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
