Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Safelex™ Lockout Device

Catalog No. 19103930 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Polycarbonate with Nylon Cable
Polycarbonate with Sheathed Steel Cable
Includes:
10 ft. red cable
10 ft. steel cable
15 ft. steel cable
3 ft. steel cable
6 ft. red cable
6 ft. steel cable
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Includes
19-103-930 Polycarbonate with Sheathed Steel Cable 15 ft. steel cable
19-103-931 Polycarbonate with Sheathed Steel Cable 10 ft. steel cable
19-103-932 Polycarbonate with Sheathed Steel Cable 6 ft. steel cable
19-103-933 Polycarbonate with Sheathed Steel Cable 3 ft. steel cable
19-103-929 Polycarbonate with Nylon Cable 6 ft. red cable
19-103-928 Polycarbonate with Nylon Cable 10 ft. red cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-103-930 Supplier Brady™ Supplier No. 145551

Lockout gates, handles, valves and more! The Brady™ Safelex™ Lockout Device is a versatile solution for all of your facility's lockout needs.

  • Provides solutions for locking out gate valves, handles and other oversized devices
  • Versatile solution that is perfect for all of your difficult lock points

Specifications

Product Type Lockout Cable with Hasp
Color Black/Red
Material Polycarbonate with Sheathed Steel Cable
Description Maximum of 6 padlocks
Dimensions (L x W) 5 x 2.5 in.
Includes 15 ft. steel cable
Quantity 1 Ea.
Width (English) 2.5 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.