Learn More
Description
- Provides solutions for locking out gate valves, handles and other oversized devices
- Versatile solution that is perfect for all of your difficult lock points
Specifications
Specifications
| Product Type | Lockout Cable with Hasp |
| Color | Black/Red |
| Material | Polycarbonate with Sheathed Steel Cable |
| Description | Maximum of 6 padlocks |
| Dimensions (L x W) | 5 x 2.5 in. |
| Includes | 3 ft. steel cable |
| Quantity | 1 Ea. |
| Width (English) | 2.5 in. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
