Learn More
InTec™ SafeMark™ Anti-Glare Full Face Splash Shield

Description
- Made in USA
- Non-Glare, Zero Distortion
- Comfort stretch headband provides a snug, low pressure fit
- Allows for full range of head movement
- Lightweight – can be worn for long periods of time
- Soft, hypoallergenic foam head cushion provides supreme comfort
- One size fits all
- Fits comfortably over glasses
- No frames to obstruct vision
Specifications
Specifications
| Certifications/Compliance | FDA Registered |
| Thickness (Metric) | 0.1016 mm |
| Thickness (English) | 0.0040 in. |
| Lens Coating | Anti-fog, Anti-glare |
| Color | Clear |
| Dimensions (L x W x H) | 12 x 1 x 7.75 in. (304.8 x 25.4 x 196.85 mm) |
| Headband Material | Polypropylene |
| No. per Case | 100/Pk. |
| No. per Pack | 25/Pk. |
| Transmittance Value | 96% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.