Learn More
Description
- Molded contour design increases comfort and allows for breathability
- Adjustable, aluminum nosepiece and stretchable headband for a custom, close fit
- Materials and construction are soft and non-irritating
- Comfortable to wear and alternative to shingle pleat masks
Specifications
Specifications
| Product Type | General Purpose Face Mask |
| Color | Pink |
| Fastening Type | Headband |
| Material | Polyester |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Cone |
| Disposable | Single-use |
| For Use With (Application) | Dental, industrial, medical, laboratory and safety |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.