Learn More
Andwin Scientific Safetex™ No-Touch Pap Kits

Description
- 'No-Touch' specimen pack provides maximum slide specimen protection
- Ventilation folds allow wet slides to dry in courier pack
- Each Kit includes Slide, Scraper, and Brush, and may include additional accessories.
Specifications
Specifications
| Product Type | No-touch 1-slide Papkit |
| Includes | Super-frosted Slide, Fixative Spray |
| For Use With (Application) | Provides maximum slide specimen protection |
| Weight (English) | 27 lb. |
| Weight (Metric) | 12.2 kg |
| Quantity | 500 Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.