Learn More
Sol-Care™ Safety Blood Collection Needle
Description
- Transparent design that allows visualization of the blood flashback and flow
- Single-handed activation option that provides more flexibility to care for the patient and venipuncture site
- Sliding safety shield pushes over the needle and locks with an audible click, protecting against needlestick injury
Specifications
Specifications
| Material | Polypropylene |
| Product Type | Safety Needle System |
| Includes | Luer Adapter |
| For Use With (Equipment) | Blood Collection Tube Holder |
| Length (English) Tube | 12 in. |
| Length (Metric) Needle | 19.05 mm |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.