Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Care™ Safety Blood Collection Needle

Catalog No. 22024465
Change view
Click to view available options
Size:
21 G
23 G
25 G
Includes:
Luer Adapter
Pre-attached Blood Collection Tube Holder
Pre-attached Blood Tube Holder
Length (English) Tube:
7 in.
12 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Includes Length (English) Tube
22-024-465 25 G Luer Adapter 12 in.
22-024-461 21 G Luer Adapter 12 in.
22-024-466 21 G Pre-attached Blood Tube Holder 7 in.
22-024-467 21 G Pre-attached Blood Tube Holder 12 in.
22-024-469 23 G Pre-attached Blood Collection Tube Holder 12 in.
22-024-470 25 G Pre-attached Blood Collection Tube Holder 7 in.
22-024-471 25 G Pre-attached Blood Collection Tube Holder 12 in.
22-024-460 21 G Luer Adapter 7 in.
22-024-462 23 G Luer Adapter 7 in.
22-024-463 23 G Luer Adapter 12 in.
22-024-464 25 G Luer Adapter 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 22-024-465 Supplier Sol-Care™ Supplier No. 110201030035
Add to Cart
Add to Cart
This item is not returnable. View return policy

A safety-engineered device with a sliding safety shield that clicks when activated, alerting you that the needle is safely locked.

  • Transparent design that allows visualization of the blood flashback and flow
  • Single-handed activation option that provides more flexibility to care for the patient and venipuncture site
  • Sliding safety shield pushes over the needle and locks with an audible click, protecting against needlestick injury

Specifications

Size 25 G
For Use With (Equipment) Blood Collection Tube Holder
Length (Metric) Needle 19.05 mm
Material Polypropylene
Includes Luer Adapter
Length (English) Tube 12 in.
Autoclavable Not Autoclavable
Length (English) Needle 3/4 in.
Disposable Single-use
Product Type Safety Needle System
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.