Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Safety Border Adhesive Backed Grippy Floor Mat Starter Pack
SDP

Catalog No. 18813368 Shop All New Pig Corporation Products
Change view
Click to view available options
Dimensions (L x W):
101 x 18 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-813-368 101 x 18 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-813-368 Supplier New Pig Supplier No. GRPSB36206BK

missing translation for 'validMainframeMsg'

Indoor use on concrete, vinyl, linoleum, tile, and laminate flooring, 3 ft. x 25 ft. (W x L), 1 roll per box.

  • Adhesive backing
  • Highly visible yellow and black marking is designed to meet ANSI standard for floor markings
  • Durable printed surface withstands industrial wear and tear
  • Mat is highly absorbent, quick-drying, very low profile, extremely durable and effortless to maintain
  • Easy to use and customize
  • Proprietary adhesive sticks to the floor with a super-tight grip, but peels up easily to replace when mat shows signs of wear
  • Sticks to most commercial floor surfaces including concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
  • Easy to clean: you can sweep, vacuum, mop, use your shop/wet vac or run your floor scrubber and it won't budge
  • Stays in place for up to 3 months, depending on conditions and traffic patterns
  • Absorbs a wide variety of liquids including water, oil and grease; leakproof backing prevents liquid from soaking through to the floor

Specifications

Dimensions (L x W) 101 x 18 cm
Length (Metric) 101 cm
Length (English) 39.75 in.
Color Black, Yellow
Width (English) 7 in.
Material Polyester
Type Adhesive Floor Mat
Width (Metric) 18 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.