Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Safety Choice™ Powder Free Nitrile Disposable Exam Gloves

Catalog No. 19170010A Shop All Fisherbrand Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-170-010A Small
19-170-010B Medium
19-170-010C Large
19-170-010D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-170-010A

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Seal polymer nitrile is powder free, odorless and 100% latex-free.

  • Textured fingers offer exceptional wet and dry gripping
  • Beaded cuff resists tears and eases donning
  • Ambidextrous
  • Single-use
  • Length: 9.5 in. (24cm)
  • Thickness: 4mil
  • Blue

Specifications

Certifications/Compliance ASTM D6319, FDA 501(k)
Color Blue
Disposable Single-use
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model S-012
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.