Learn More
Fisher Scientific™ Safety Choice™ Powder Free Nitrile Disposable Exam Gloves
Shop All Fisherbrand ProductsDescription
- Textured fingers offer exceptional wet and dry gripping
- Beaded cuff resists tears and eases donning
- Ambidextrous
- Single-use
- Length: 9.5 in. (24cm)
- Thickness: 4mil
- Blue
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, FDA 501(k) |
| Color | Blue |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Medium |
| Thickness (English) | 4 mil |
| Thickness (Metric) | 0.10 mm |
| Model | M-012 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.