Learn More
Qorpak™ Safety Coated Clear French Square Bottles
Description
- Easier to grip
- Harder to break
- Plastisol coating contains the substance in the bottle long enough for proper disposal. If the glass breaks, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
Specifications
Specifications
| Capacity (Metric) | 240 mL |
| Color | Clear |
| Diameter (Metric) Outer Neck | 51 mm |
| Material | Soda Lime Glass |
| No. per Case | 84 |
| Neck Finish | 43-400 |
| Closure Included | No |
| Graduated | No |
| Mouth | Wide, Threaded |
| Height (Metric) | 137 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.