Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Clear Standard Wide Mouth Bottles: Without Caps

Catalog No. 02992142
Change view
Click to view available options
Capacity (Metric):
960 mL
1920 mL
3840 mL
Packaging:
Conventional Pack
Plain Carton
Qorpak Carton
Quantity:
12/Cs.
4/Cs.
6/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Quantity
02-992-142 960 mL Qorpak Carton 12/Cs.
02-992-280 1920 mL Conventional Pack 6/Cs.
02-991-460 3840 mL Conventional Pack 4/Cs.
02-991-494 960 mL Plain Carton 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-992-142 Supplier Qorpak™ Supplier No. GLA00948

Minimize breakage and lab mishaps with clear plastisol coating to protect lab workers

  • Made of plastic-coated glass
  • Also available without cap

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.7 in.
Material Plastic-coated Glass
Packaging Qorpak Carton
Quantity 12/Cs.
Height (Metric) 177 mm
Height (English) 6.97 in.
Closure Size 70-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.