Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Safety Flask Tongs
SCI_ED

Catalog No. S23829 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S23829 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23829 Supplier Eisco™ Supplier No. CH0740
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fits flasks of any shape from 100 to 2000mL.

  • Cork-lined jaws
  • Made from stainless-steel

Specifications

Product Type Tongs
Surface Coating Cork-lined Jaws
Length (Metric) 30 cm
Description Safety flask tongs
Material Stainless Steel
For Use With (Application) Fits flasks of any shape from 100 to 2000mL
Includes 1 set of tongs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.