Learn More
Description
- 10 double-sided, laminated 12 x 18 in. (30.5 x 45.7cm) charts
- Side 1 features colorful, graphic overview of product
- Side 2 serves as write-on/wipe-off activity chart featuring questions, labeling exercises, vocabulary review and more
- Activity Guide features black-line copy-masters and exercises
Lab safety:
Safety Symbols and Labels; Personal Protective Equipment; Safety in the Lab; Hygiene Practices in the Lab; Chemical Exposure; Chemical Handling; Eye Safety; Chemical Spills; Bloodborne Pathogens Safety; Biological Safety
Specifications
Specifications
| Product Type | Our Earth Flip Chart Set |
| Includes | Our earth, soil, rocks, fossils, landforms, water everywhere, earth's surface, earth's resources, rocks and minerals reduce or reuse or recycle |
| Certifications/Compliance | Academic Standard for California, Florida, National, New York, Texas |
| Grade Level | Early Childhood, Elementary |
| Grade | Pre-K to 1 |
| Subject | Science |
| Material | Laminated |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
