Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Safety Glasses, Adult
SDPSCI_ED

Catalog No. S80004 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Frame Material: Nylon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S80004 Frame Material: Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80004 Supplier United Scientific™ Supplier No. UNHS2004
  • $4.93
    $4.65 / Each of 1

    Save $0.28

    6% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safety Glasses have impact resistant polycarbonate lenses and adjustable nylon frames.

  • These high-quality safety glasses are ideal for protection against dust and impact.
  • The frames fit comfortably over glasses and fit many face sizes and shapes.
  • The impact-resistant lenses are made from durable polycarbonate.
  • Meets ANSI Z87.1 standards
  • Strong polycarbonate lenses
  • Fits over personal spectacles
  • Adjustable nylon frames

Specifications

Width (Metric) 5.7 cm
Shape Universal
Width (English) 2.25 in.
Lens Type ANSI Z87.1 standards
Height (English) 2.25 in.
Height (Metric) 5.7 cm
Lens Coating Impact-resistant
Lens Tint Clear
Product Type High Impact-resistant Safety Glasses
Material Polycarbonate, Nylon
Disposable Reusable
Lens Material Polycarbonate (High-impact)
Frame Material Nylon
UV Protection None
Frame Type Curved Adjustable Side Arms
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.