Learn More
Sol-Care™ Safety Insulin Syringe
Description
- Needles are tri-bevel and equipped with plunger lock and break feature that prevents reuse of syringe
- Low dead space - improved accuracy and less medication waste when compared to conventional syringes
- Bold and clear graduated insulin unit markings for accurate dosing
- Needle retracts into the syringe barrel as a safety feature to prevent needlestick injuries
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | 30 G |
| Latex Free | Yes |
| Disposable | Single-use |
| Volume (Metric) | 0.5 mL |
| Length (Metric) Needle | 8 mm |
| Needle Point Style | Triple-bevel |
| For Use With (Equipment) | Insulin |
| Connection Type | Fixed |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.