Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Care™ Safety Multi-Sample Needle

Catalog No. 22024455
Change view
Click to view available options
Needle Gauge:
21 G
22 G
Includes:
With Pre-attached Tube Holder
Without Pre-attached Tube Holder
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Includes
22-024-455 21 G Without Pre-attached Tube Holder
22-024-456 22 G Without Pre-attached Tube Holder
22-024-457 21 G With Pre-attached Tube Holder
22-024-458 22 G With Pre-attached Tube Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-024-455 Supplier Sol-Care™ Supplier No. SMSN21125
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed with a safety shield that completely covers and locks over the needle after use to protect against needlestick injuries.

  • Safety shield aligns with a bevel up needle orientation, allowing for low-angle penetration
  • Pivoting safety shield with audible click that indicates it is locked in place
  • Safety mechanism is designed for one-handed activation
  • Safety shield is color coded to reduce potential errors

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 21 G
Includes Without Pre-attached Tube Holder
Latex Free Yes
Length (English) Needle 1.25 in.
Disposable Single-use
Length (Metric) Needle 31.75 mm
Needle Point Style Triple-bevel
For Use With (Equipment) Blood Collection Tube Holder
Connection Type Luer Lock
Graduated No
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.