Learn More
Sol-Care™ Safety Multi-Sample Needle
Description
- Safety shield aligns with a bevel up needle orientation, allowing for low-angle penetration
- Pivoting safety shield with audible click that indicates it is locked in place
- Safety mechanism is designed for one-handed activation
- Safety shield is color coded to reduce potential errors
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | 21 G |
| Includes | With Pre-attached Tube Holder |
| Latex Free | Yes |
| Length (English) Needle | 1.25 in. |
| Disposable | Single-use |
| Length (Metric) Needle | 31.75 mm |
| Needle Point Style | Triple-bevel |
| For Use With (Equipment) | Blood Collection Tube Holder |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.