Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Care™ Safety Needle

Catalog No. 22024364
Change view
Click to view available options
Needle Gauge:
18 G
20 G
21 G
22 G
23 G
25 G
27 G
30 G
Length (English) Needle:
1 in.
1.5 in.
5/8 in.
Catalog No. Needle Gauge Length (English) Needle
22-024-364 22 G 1 in.
22-024-360 18 G 1.5 in.
22-024-361 20 G 1.5 in.
22-024-362 21 G 1 in.
22-024-363 21 G 1.5 in.
22-024-365 22 G 1.5 in.
22-024-366 23 G 1 in.
22-024-367 23 G 1.5 in.
22-024-368 25 G 5/8 in.
22-024-369 25 G 1 in.
22-024-370 25 G 1.5 in.
22-024-371 27 G 1.5 in.
22-024-372 30 G 1.5 in.
13 options
This item is not returnable. View return policy

Catalog No. 22-024-364

missing translation for 'mfr': Sol-Care™ SN2210

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed to help prevent needlestick injuries, every needle is equipped with a pivoting safety shield mechanism that locks in place to lower the risk of accidental injury.

  • Two options for protective arm activation: hard surface activation and thumb activation
  • Simple one-handed safety shield mechanism; Audible click indicates safety mechanism is secure and locked in place
  • Hubs, protective shields, and packaging are color-coded for immediate identification of needles gauges (ISO-6009 in a compliance with criteria given by OSHA)
  • Protective arm does not obstruct visualization of injection site; Bevel-up needle allows for low-angle injections

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 22 G
Latex Free Yes
Length (English) Needle 1 in.
Disposable Single-use
Length (Metric) Needle 25.4 mm
Needle Point Style Triple-bevel
For Use With (Equipment) Luer Lock Syringe, Slip Tip Syringe
Connection Type Luer Lock, Luer Slip
Graduated No
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.