Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Care™ Safety Needle with Syringe Combination

Catalog No. 22024376
Change view
Click to view available options
Needle Gauge:
21 G
22 G
23 G
25 G
30 G
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
Length (English) Needle:
0.5 in.
1 in.
1.5 in.
5/8 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (English) Needle
22-024-376 25 G 1 mL 1 in.
22-024-382 21 G 3 mL 1 in.
22-024-383 21 G 3 mL 1.5 in.
22-024-396 21 G 5 mL 1.5 in.
22-024-398 21 G 10 mL 1.5 in.
22-024-391 22 G 3 mL 1.5 in.
22-024-397 22 G 5 mL 1.5 in.
22-024-399 22 G 10 mL 1.5 in.
22-024-373 23 G 1 mL 1 in.
22-024-374 23 G 1 mL 1.5 in.
22-024-392 23 G 3 mL 1 in.
22-024-375 25 G 1 mL 5/8 in.
22-024-393 25 G 3 mL 5/8 in.
22-024-394 25 G 3 mL 1 in.
22-024-395 25 G 3 mL 1.5 in.
22-024-381 30 G 1 mL 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Catalog No. 22-024-376 Supplier Sol-Care™ Supplier No. 12510SN
Add to Cart
Add to Cart
This item is not returnable. View return policy

Equipped with a pivoting safety shield mechanism that locks in place to lower the risk of accidental injury after medication administration.

  • Shield swings over the needle to cover after use, preventing needlestick injuries
  • Syringe is placed side-by-side within a blister pack for clinician convenience
  • 1 mL syringe features 0.01 mL graduations
  • Average 1mL Safety Needle combination dead space is <0.016 mL
  • Syringes come equipped with Low Dead Space technology to minimize medication waste

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 25 G
Includes Safety Needle
Latex Free Yes
Length (English) Needle 1 in.
Disposable Single-use
Packaging Blister
Volume (Metric) 1 mL
Length (Metric) Needle 25.4 mm
Needle Point Style Triple-bevel
For Use With (Equipment) Hypodermic Needle, Safety Needle, Blunt Fill Needle
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.