Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Safety Pack Volumetric Flask Set - Class A, ASTM
SCI_ED

Catalog No. S81272 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL, 25 mL, 50 mL
50 mL, 100 mL, 250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S81272 50 mL, 100 mL, 250 mL
S81271 10 mL, 25 mL, 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S81272 Supplier Eisco™ Supplier No. CH196042
Add to Cart
Edge
Add to Cart

Multi-piece Safety Pack Volumetric Flasks feature single white graduation line and glass penny stoppers.

  • Sets of Class-A, ASTM glass volumetric flasks with glass penny stoppers
  • Made from high quality 3.3 borosilicate glass
  • Packaged in a thick, custom fitted foam casing for safe storage and transport
  • Flasks feature blue printing and single white graduation marking
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Strain Point -515°C
  • Annealing Point 565°C
  • Softening Point 820°C
  • Flasks comply with ASTM E288 standards

Specifications

Capacity (English) 1.7 oz., 3.4 oz., 8.5 oz.
Capacity (Metric) Media 50 to 250 mL
Certifications/Compliance ASTM E288
Closure Color Clear
Closure Material Glass
Color Translucent
Description Three piece
Capacity (Metric) 50 mL, 100 mL, 250 mL
Material Borosilicate Glass (3.3)
Graduations White
Includes Glass Penny Stopper
Neck Style Narrow
Product Type Volumetric Flasks
Shape Straight-sided, Round
Tolerance 0.05 mL, 0.08 mL, 0.12 mL
Weight (English) 1.1 lb.
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Penny Stopper
Surface Treatment Non-treated
Closure Size Stopper Number: 13, 13, 16
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.