Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Safety Projection Sign: Eyewash

Catalog No. 17998352 Shop All AccuformNMC Products
Change view
Click to view available options
Shape:
L-shaped
V-shaped
Style:
3D
90°
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape Style
17-998-352 V-shaped 3D
17-998-353 L-shaped 90°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-998-352 Supplier Accuform Signs Supplier No. PSP601
Add to Cart
Add to Cart

When you need identification, location, and direction, signs can be seen from various angles for extra visibility.

  • Hang signs along hallways, stairways, corridors and doorways
  • Signs are .10 in. thick high-impact plastic
  • Images on the two panels are protected by an over-laminate
  • Flanged edges have pre-drilled mounting holes
  • Wall mount with screws or self-adhesive foam tape (both included)

Available in two styles:

  • 3D signs project 45 degrees from the wall, providing optimum viewing from the front and sides
  • 90D signs project 90 degrees from the wall and can be viewed from either side

Specifications

Material Plastic
Quantity 1 Ea.
Style 3D
For Use With (Application) Visual indicators to guide people to and mark the location of emergency showers or eyewash
Height (English) 6 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Thickness 10 in.
Width (English) 8.5 in.
Temperature Range (Metric) -68°C to 76°C
Shape V-shaped
Temperature Range (English) -90°F to 168°F
Displayed Text Eye Wash
Product Type Projection Sign
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.