Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SOL-GUARD Safety Pull-Button Blood Collection Set

Catalog No. 22024487
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Color:
Blue
Green
Orange
Preattached Holder:
No
Yes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Preattached Holder
22-024-487 25 G Orange No
22-024-484 23 G Blue Yes
21-000-115 23 G Blue No
22-024-488 21 G Green No
22-024-489 21 G Green Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-024-487 Supplier SOL-GUARD Supplier No. PBLA2512
Add to Cart
Add to Cart
This item is not returnable. View return policy

With ease, safety and comfort in mind, this product features an exclusive version of the 'Butterfly Needle', designed with sliding button that using pull force, activates in-vein needle retraction, helping prevent needlestick injury and bloodborne pathogen exposure.

  • Low angle tri-bevel tip designed to improve penetration, while minimizing patient discomfort
  • Thin-walled needle for fast flow rate and to reduce the risk of blood hemolysis
  • Tactile non-slip grip to help engage the safety feature
  • 30% wider wings for improved handling during insertion and removal
  • Large, oversized arrow to easily identify the activation pull button
  • Flashback for instant and clear confirmation of proper needle placement
  • Spring mechanism for split second in-vein needle retraction

Specifications

Product Type Butterfly Needle
Color Orange
Material Polyurethane
Needle Gauge 25 G
Sterility Sterile
Certifications/Compliance 510K, FDA, and ISO
For Use With (Application) Blood Collection
Latex Free Yes
Length (English) Tube 12 in.
Length (Metric) Tube 30.5 cm
Preattached Holder No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.