Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHECKERS™ Safety Rider™ Vulcanized Speed Hump Female End Cap

Catalog No. 19085955 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-085-955 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-955 Supplier CHECKERS™ Supplier No. 23501V

For use with Safety Rider™ Speed Humps and designed to slow traffic to approximately 10-15 mph while maintaining a continuous traffic flow

  • Interlocking design expands to any road width
  • Tongue and groove system keeps product firmly in place
  • High visibility with tape
  • Easy installation on any paved surface
  • Lightweight and perfect for permanent or temporary use
  • Maintenance free

Specifications

Color Yellow
Height (English) 2 in.
Width (English) 19.7 in.
Length (English) 35.4 in.
Packaging Quantity 1 Ea.
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.