Learn More
Accuform™ Safety Sign - FOR THE HEALTH AND SAFETY OF ONE ANOTHER PLEASE (Human With Cart And Arrows Symbol)
Shop All AccuformNMC ProductsDescription
- Adhesive Vinyl - Printed matte surface has permanent acrylic adhesive back. Moisture resistant for a variety of light-duty indoor and sheltered outdoor marking needs.
- Aluminum - Provides the strength of metal without rusting. Printed surface protected by UV coating to withstand splashes, wash-downs, and outdoor conditions, plus abrasion and chemical resistance.
- Plastic - Durable with slight flex. Good material choice for indoor and sheltered outdoor environments. The printed surface has clear UV protective overcoat.
Specifications
Specifications
| Material | Adhesive Vinyl |
| Mounting Type | Self-adhesive |
| Languages | English |
| Dimensions (L x W) | 7 x 10 in. |
| Displayed Text | FOR THE HEALTH AND SAFETY OF ONE ANOTHER PLEASE STAY 6 ft. AWAY WHEN LINED UP TO PAY |
| Color | Black on White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.