Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Safety Sign - FOR THE HEALTH AND SAFETY OF ONE ANOTHER PLEASE (Human With Cart And Arrows Symbol)

Catalog No. 19169726 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Adhesive Vinyl
Aluminum
Plastic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-169-726 7 x 10 in. Plastic
19-169-725 7 x 10 in. Adhesive Vinyl
19-169-727 7 x 10 in. Aluminum
19-169-728 10 x 14 in. Adhesive Vinyl
19-169-730 10 x 14 in. Aluminum
19-169-729 10 x 14 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-169-726 Supplier Accuform™ Supplier No. MGNG520VP

Accuform™ Safety Signs alert and remind everyone to practice social and physical distancing to prevent the spread of the Coronavirus (COVID-19)

  • Adhesive Vinyl - Printed matte surface has permanent acrylic adhesive back. Moisture resistant for a variety of light-duty indoor and sheltered outdoor marking needs.
  • Aluminum - Provides the strength of metal without rusting. Printed surface protected by UV coating to withstand splashes, wash-downs, and outdoor conditions, plus abrasion and chemical resistance.
  • Plastic - Durable with slight flex. Good material choice for indoor and sheltered outdoor environments. The printed surface has clear UV protective overcoat.

Specifications

Material Plastic
Mounting Type Corner Holes
Languages English
Dimensions (L x W) 7 x 10 in.
Displayed Text FOR THE HEALTH AND SAFETY OF ONE ANOTHER PLEASE STAY 6 ft. AWAY WHEN LINED UP TO PAY
Color Black on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.