Learn More
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| For Use With (Application) | Offers high-impact resistance and durability for outdoor applications and harsh environments |
| Height (English) | 7 in. |
| Width (English) | 10 in. |
| Displayed Text | DANGER Fall Protection Required Beyond This Point |
| Product Type | Safety Sign |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.