Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Care™ Safety Syringe with Exchangeable Hypodermic Needle

Catalog No. 22024415
Change view
Click to view available options
Needle Gauge:
20 G
21 G
22 G
23 G
25 G
Volume (Metric):
3 mL
5 mL
10 mL
Length (English):
1 in.
1.5 in.
5/8 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (English)
22-024-415 22 G 3 mL 1 in.
22-024-412 20 G 3 mL 1 in.
22-024-413 21 G 3 mL 1 in.
22-024-414 21 G 3 mL 1.5 in.
22-024-421 21 G 5 mL 1.5 in.
22-024-425 21 G 10 mL 1.5 in.
22-024-416 22 G 3 mL 1.5 in.
22-024-422 22 G 5 mL 1.5 in.
22-024-426 22 G 10 mL 1.5 in.
22-024-417 23 G 3 mL 1 in.
22-024-418 25 G 3 mL 5/8 in.
22-024-419 25 G 3 mL 1 in.
22-024-423 23 G 5 mL 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 22-024-415 Supplier Sol-Care™ Supplier No. 100085IM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Packaged with a Hypodermic needle, the Sol-Care Safety Syringe aids in the prevention of needlestick injuries by allowing the user to retract the needle into the barrel after medication delivery, covering the needle and locking it in place.

  • Compatible with all standard needles
  • Clear, bold graduations for accurate dosing
  • No Gap design allows the plunger to be pushed to the zero mark without activating the safety mechanism
  • Safety mechanism does not obstruct the view of the needle tip
  • Visual and audible confirmation of safety mechanism activation

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 22 G
Latex Free Yes
Length (English) 1 in.
Length (Metric) 25.4 mm
Disposable Single-use
Packaging Blister
Volume (Metric) 3 mL
Needle Point Style Triple-bevel
For Use With (Equipment) Hypodermic Needle, Blunt Needle
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.