Learn More
Sol-Care™ Safety Syringe with Exchangeable Hypodermic Needle
Description
- Compatible with all standard needles
- Clear, bold graduations for accurate dosing
- No Gap design allows the plunger to be pushed to the zero mark without activating the safety mechanism
- Safety mechanism does not obstruct the view of the needle tip
- Visual and audible confirmation of safety mechanism activation
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | 25 G |
| Latex Free | Yes |
| Length (English) | 5/8 in. |
| Length (Metric) | 15.88 mm |
| Disposable | Single-use |
| Packaging | Blister |
| Volume (Metric) | 3 mL |
| Needle Point Style | Triple-bevel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.