Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Care™ Safety Syringe with Fixed Hypodermic Needle

Catalog No. 22024404
Change view
Click to view available options
Needle Gauge:
22 G
25 G
26 G
27 G
28 G
30 G
Volume (Metric):
0.5 mL
1 mL
Length (English) Needle:
0.5 in.
1 in.
1.5 in.
3/8 in.
5/8 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (English) Needle
22-024-404 25 G 1 mL 5/8 in.
22-024-403 22 G 1 mL 1.5 in.
22-024-405 25 G 1 mL 1 in.
22-024-406 26 G 1 mL 3/8 in.
22-024-407 27 G 1 mL 0.5 in.
22-024-408 28 G 1 mL 0.5 in.
22-024-409 30 G 1 mL 0.5 in.
22-024-402 27 G 0.5 mL 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-024-404 Supplier Sol-Care™ Supplier No. 100018IM
Add to Cart
Add to Cart
This item is not returnable. View return policy

The safety mechanism is activated when the user pulls the needle into the barrel of the syringe after medication delivery. This action covers the needle and locks prevention of needlestick injuries with a manual retractable needle mechanism.

  • Low Dead Space design (0.01 mL) reduces waste and allows for more efficient medication delivery
  • Convenient injection solution for key therapeutic areas, such as allergy and immunization
  • Clear, bold graduations for accurate dosing
  • No Gap design allows the plunger to be pushed to the zero mark without activating the safety mechanism
  • Visual and audible confirmation of safety mechanism activation
  • Patented locking ring design – the syringe cannot be reused once the needle is locked within the barrel

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 25 G
Latex Free Yes
Length (English) Needle 5/8 in.
Disposable Single-use
Volume (Metric) 1 mL
Length (Metric) Needle 15.88 mm
Needle Point Style Triple-bevel
Connection Type Fixed
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.