Learn More
Description
- Slip-resistant material on adhesive backing
- For use on nonporous surfaces—including heavy-traffic areas, stairs, ramps, and loading docks—and on heavy equipment
- Black
- 3M Catalog# 370 , 3M Catalog# 610 , 3M Catalog# 610
Order Info
Roll: 60 ft. long (18.2m).
Specifications
Specifications
| Dimensions (L x W) | 60 ft. x 4 in. |
| Color | Black |
| Width (Metric) | 10.16 cm |
| Length (Metric) | 18.28 m |
| Width (English) | 4 in. |
| For Use With (Application) | For use on nonporous surfaces including heavy-traffic areas, stairs, ramps, and loading dock |
| Length (English) | 60 ft. |
| Adhesive Type | Pressure Sensitive Adhesive |
| Material | Vinyl |
| Type | Safety Tape |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.