Learn More
Description
- Heavy exterior coating for excellent permeation performance; resists many acids, oils, alcohols, salts and alkalis
- Light interior coating protects fabric from chemical contamination
- All seams are Therm-O-Rad sealed—no needle holes for chemicals to penetrate
- Double-coated PVC on stretch circular polyester knit fabric offers exceptional protection
- Full cut shoulder with 90° sleeve to body angle provide maximum freedom of movement; tapered to fit in protective gloves or accommodate glove rings for added safety
- Jacket also features storm fly front, hidden hardware, and self-material collar
- Overall has plain front with premium snap-lock suspender buckles
- Nonconductive, noncorrosive snaps and buckles
- Distinctive safety green color for easy identification
- Flame and mildew resistant
Garments are flame resistant, not flame retardant. Self extinguishing with flameout and afterglow less than two seconds after removal of ignition source (Test Method ASTM D6413-99).
Specifications
Specifications
| Size | 2X-Large |
| Material | PVC, Polyester |
| Color | Green |
| Closure Type | Hook and Loop |
| Seam Type | Sealed |
| Certifications/Compliance | ASTM D6413-99 |
| Description | Double Coated PVC on stretch circular Polyester Knit Fabric |
| Thickness | 17 mil |
| For Use With (Application) | Chemical environments |
| Length (English) | 32 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.