Learn More
Description
- Available in a wide range of styles, colours and sizes
- Comply with recommended OSHA best practices
- Made from high-quality 45 g/m2 SMS fabric
- Detailed finishing, 3-pocket design and front snap closure
- Each bag contains 10+2 units, for a total of 12 vs. 10 per package from the competition
- Fluid-resistant fabric meets AAMI PB70 Level 2 standards
- Fluid-resistant fabric meets AAMI PB70 Level 2 standards
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Medium |
| Gender | Unisex |
| Color | Teal |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Latex Free | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.