Learn More
Thermo Scientific™ SAHARA S15 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 17 liters.
Specifications
Capacity (Metric) | 17 L |
---|---|
Certifications/Compliance | CE/ROHS/WEEE |
Dimensions (L x W x H) | 18 x 15 x 18 in. (45.7 x 38.1 x 45.6 cm) |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Catalog Number | Mfr. No. | Controller Type | Temperature Range | Voltage | Frequency | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Controller Type | Temperature Range | Voltage | Frequency | Price | Quantity & Availability | ||
13-874-961
|
Thermo Scientific™
1591155 |
PC300 | 13°C to 300°C | 200/230 V | 50/60 Hz | N/A | N/A | N/A | |
Description
Perfect for internal or external circulation. Thermo Scientific™ SAHARA S15 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 17 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- Lead- and mercury-free
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
Note:
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
- Warranty varies by country, please contact us for details
Specifications
17 L | |
18 x 15 x 18 in. (45.7 x 38.1 x 45.6 cm) | |
45.7 cm | |
38.1 cm | |
45.6 cm | |
13.7 kg |
CE/ROHS/WEEE | |
18 in. | |
15 in. | |
18 in. | |
30.1 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.