Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SAHARA S45 Stainless-Steel Heated Bath Circulators
GSA_VA

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 41 liters.

$6260.00 - $8371.00

Specifications

Capacity (Metric) 41 L
Certifications/Compliance CE/ROHS/WEEE
Dimensions (L x W x H) 24.7 x 15 x 21.9 in. (62.8 x 38.1 x 55.6 cm)
Length (English) 24.7 in.
Length (Metric) 62.8 cm
View More Specs

Products 4
Catalog Number Mfr. No. Controller Type Temperature Range Voltage Frequency Price Quantity & Availability  
Catalog Number Mfr. No. Controller Type Temperature Range Voltage Frequency Price Quantity & Availability  
13-875-036
GSA_VA
View Documents
Thermo Scientific™
1551451
AC150 Ambient +13° to 150°C 230 V 50 Hz
Each for $6,260.00
Only null left
Add to Cart
 
13-875-035
GSA_VA
View Documents
Thermo Scientific™
1551456
AC150 Ambient +13° to 150°C 100 V 50/60 Hz
Each for $6,490.00
Only null left
Add to Cart
 
13-874-867
GSA_VA
Accessories View Documents
Thermo Scientific™
1561458
AC200 Ambient +13° to 200°C 115 V 60 Hz
Each for $8,320.00
Only null left
Add to Cart
 
13-874-957
GSA_VA
Accessories View Documents
Thermo Scientific™
1581455
PC201 Ambient +13° to 200°C 200/230 V 50/60 Hz
Each for $8,371.00
Only null left
Add to Cart
 
Description

Description

Perfect for internal or external circulation. Thermo Scientific™ SAHARA S45 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 41 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation
  • Lead- and mercury-free
  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology
  • Warranty varies by country, please contact us for details
  • Warranty varies by country, please contact us for details

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

41 L
24.7 x 15 x 21.9 in. (62.8 x 38.1 x 55.6 cm)
62.8 cm
38.1 cm
55.6 cm
20.3 kg
CE/ROHS/WEEE
24.7 in.
15 in.
21.9 in.
44.7 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.