Learn More
Thermo Scientific™ Saline 0.85% Solution Tubes
Description
Save time by removing the need to manually prepare isotonic diluents using Thermo Scientific™ Saline 0.85% Solution Tubes.
- Easily adjust inoculum density with a clear tube.
- Enhance sample security while promoting safe handling with a reliable screw cap on each tube
- Achieve versatility and flexibility with multiple fill volumes available
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Specifications
| Color | Clear liquid colorless |
| Content And Storage | 2 to 25°C |
| Format | 15mm x 103mm Tube |
| Manufacturing Origin | United States |
| Product Type | Saline Tube |
| Fill Volume | 2 mL |
| Packaging Type | Glass tube with screw cap |
| Quantity | 100/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.