Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Saline 0.85% Solution Tubes
GSA_VA

Catalog No. R064438
Change view
Click to view available options
Quantity:
1 Ea.
100/Cs.
100/Pk.
20/Pk.
Format:
15mm x 103mm Tube
16mm x 101mm Tube
16mm x 125mm Tube
20mm x 113mm Tube
PB
Fill Volume:
1 mL
2 mL
2.5 mL
3mL
4 mL
5 mL
6 mL
9 mL
9.9 mL
1000 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Format Fill Volume
R064438 100/Pk. 15mm x 103mm Tube 2.5 mL
R064430 100/Pk. 15mm x 103mm Tube 1 mL
R064434 100/Pk. 15mm x 103mm Tube 2 mL
R064442 100/Pk. 15mm x 103mm Tube 4 mL
R064446 100/Pk. 15mm x 103mm Tube 5 mL
R064450 100/Pk. 15mm x 103mm Tube 6 mL
R07140 100/Pk. 16mm x 125mm Tube 9.9 mL
R112560 1 Ea. PB 1000 mL
R064439 100/Pk. 16mm x 101mm Tube 3mL
R064444 20/Pk. 15mm x 103mm Tube 4 mL
R064448 20/Pk. 15mm x 103mm Tube 5 mL
R118520 100/Cs. 20mm x 113mm Tube 9 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. R064438 Supplier Thermo Scientific™ Supplier No. R064438
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Reduce diluent preparation time using convenient, pre-filled and ready-to-use 0.85% saline tubes.

Save time by removing the need to manually prepare isotonic diluents using Thermo Scientific™ Saline 0.85% Solution Tubes.

Remove the need for pipetting, dispensing or autoclaving with convenient, pre-filled and ready-to-use tubes.
  • Easily adjust inoculum density with a clear tube.
  • Enhance sample security while promoting safe handling with a reliable screw cap on each tube
  • Achieve versatility and flexibility with multiple fill volumes available

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear liquid colorless
Content And Storage 2 to 25°C
Format 15mm x 103mm Tube
Manufacturing Origin United States
Product Type Saline Tube
Fill Volume 2.5 mL
Packaging Type Glass tube with screw cap
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.