Learn More
Thermo Scientific™ Saline 0.85% Solution Tubes

Description
Save time by removing the need to manually prepare isotonic diluents using Thermo Scientific™ Saline 0.85% Solution Tubes.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Clear liquid colorless |
| Content And Storage | 2 to 25°C |
| Format | PB |
| Manufacturing Origin | United States |
| Product Type | Saline Tube |
| Fill Volume | 1000 mL |
| Packaging Type | Plastic tube with screw cap |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.