Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Salinity Sensor
SDPSCI_ED

Catalog No. S16246ND Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 80°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S16246ND 0°C to 80°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16246ND Supplier Vernier™ Supplier No. SALBTA
Add to Cart
Add to Cart

Includes

Vernier Salinity Sensor

Requires

Requires an interface and software, sold separately

The Salinity Sensor precisely measures the total dissolved salt content of ocean or brackish water.

Range of Salinity Sensor: 0 to 50 ppt (0 to 50,000 ppm) Accuracy using factory calibration: ±3% of full-scale reading Accuracy using custom calibration: ±1% of full-scale reading Response time: 90% of full-scale reading in 10 s. Temperature compensation: automatic from 5 to 35°C Temperature range (can be placed in): 0 to 80°C Cell constant: 10 cm-1 Description: dip type, epoxy body, parallel platinum electrodes Dimensions: 12 mm OD and 150 mm length

Warranty and Services

5-year limited warranty

Specifications

Description 12 mm OD
Includes Dip type, epoxy body, parallel platinum electrodes
Grade K-8, High School, College
Interface Required
Warranty 5 Year Limited
For Use With (Application) Educational use only
Range 0 to 50 ppt (0 to 50,000 ppm)
Response Time 90% of full-scale reading in 10 s
Temperature Range (Metric) 0°C to 80°C
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.