Learn More
Honeywell Salisbury™ Class 00 Low-Voltage Red Lineman's Gloves - 11 in.
Shop All WH Salisbury & Co. Products
Description
- Class 00 electrical insulating gloves constructed of natural rubber
- Flexible material allows workers to easily handle small, delicate parts
- Gloves meet or exceed all requirements of ANSI/ASTM D120 and IEC 60903
- Maximum use voltage: 500 V AC (when worn with leather glove protectors)
Specifications
Specifications
| Certifications/Compliance | ANSI/ASTM D120, Class 00, Type I |
| Certifications/Compliance (Europe) | IEC 60903 |
| Applications | Industrial |
| Color | Red |
| Material | Natural Rubber |
| Product Type | Lineman's Gloves |
| Size | 9 |
| For Use With (Application) | Electrical Utility Work, Shock Protection |
| Glove Cuff Style | Straight |
| Series | E0011R |
| Show More |
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.