Learn More
Honeywell Salisbury™ Class 3 High-Voltage Black Lineman's Gloves - 18 in.
Shop All WH Salisbury & Co. Products
Description
- Class 3 electrical insulating gloves constructed of natural rubber
- Flexible material allows workers to easily handle small, delicate parts
- Contrasting inner/outer colors for quick identification of cuts and tears when gloves are inflated or stretched
- Gloves meet or exceed all requirements of ANSI/ASTM D120 and IEC 60903
- Maximum use voltage: 26,500 V AC (when worn with leather glove protectors)
Specifications
Specifications
| Certifications/Compliance | ANSI/ASTM D120, Class 3, Type I |
| Certifications/Compliance (Europe) | IEC 60903 |
| Applications | Industrial |
| Color | Black, Red |
| Material | Natural Rubber |
| Product Type | Lineman's Gloves |
| Size | 11 |
| For Use With (Application) | Electrical Utility Work |
| Glove Cuff Style | Straight |
| Series | E318RB |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.