Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Class 3 High-Voltage Black Lineman's Gloves - 18 in.

Catalog No. 19828359 Shop All WH Salisbury & Co. Products
Encompass_Preferred
Change view
Click to view available options
Size:
8
8.5
9
9.5
10
10.5
11
12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-828-359 12
19-828-352 8
19-828-353 8.5
19-828-354 9
19-828-355 9.5
19-816-082 10
19-828-357 10.5
19-828-358 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-828-359 Supplier Honeywell Salisbury™ Supplier No. E318RB/12
This item is not returnable. View return policy

Gloves are constructed of natural rubber for dielectric protection, and meet or exceed all requirements of ANSI/ASTM D120. Class 3 insulating gloves will protect workers from up to 26,500 V.

  • Class 3 electrical insulating gloves constructed of natural rubber
  • Flexible material allows workers to easily handle small, delicate parts
  • Contrasting inner/outer colors for quick identification of cuts and tears when gloves are inflated or stretched
  • Gloves meet or exceed all requirements of ANSI/ASTM D120 and IEC 60903
  • Maximum use voltage: 26,500 V AC (when worn with leather glove protectors)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ASTM D120, Class 3, Type I
Certifications/Compliance (Europe) IEC 60903
Applications Industrial
Color Black, Red
Material Natural Rubber
Product Type Lineman's Gloves
Size 12
For Use With (Application) Electrical Utility Work
Glove Cuff Style Straight
Series E318RB
Length (English) 18 in.
Length (Metric) 45.7 cm
Voltage 26,500 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.